GUHRING 00784 024.000 MACHINE TAPS 9007840240000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:784 24.000
Rubix:344A9583
Manufacturer :9007840240000
EAN:4031093640558


Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00784 024.000 MACHINE TAPS 9007840240000
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 131.38 excl. VAT
/ Each
£ 157.66 incl. VAT
- Usually arrives within 14 working days