SMSR POWER PLUS GEARBOX SIZE J 20:1 RATIO STANDARD PARALLEL BORE 100MM
Gearbox
See technical informationReferences
Fenner:116J2001
Rubix:406A1327
Manufacturer :116J2001

Product details : SMSR POWER PLUS GEARBOX SIZE J 20:1 RATIO STANDARD PARALLEL BORE 100MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size J - 20:1 ratio Standard Parallel Bore Ø100mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted (hollow shaft) |
|---|---|
| Weight | 122000 kg |
| Input | input shaft ø48 mm |
| Exit diameter | 100 mm |
| Auth. torque | 7139 N.m |
Show UNSPSC/ECL@SS
£ 9,628.87 excl. VAT
/ Each
£ 11,554.64 incl. VAT
- Delivery usually within ( 2 ) days
