TAMLITE TAM-ET105 105VA TRANSFOMER (L)110 MM X (H)30 MM X (W)38 MM

Transfomer

See technical information

References

Tamlite:TAM-ET105
Rubix:234A6547
brand logo

Technical specifications

Typetamlite tam-et105 105va transfomer (l)110 mm x (h)30 mm x (w)38 mm

Product details : TAMLITE TAM-ET105 105VA TRANSFOMER (L)110 MM X (H)30 MM X (W)38 MM


105VA Transfomer (L)110 mm x (H)30 mm x (W)38 mm

Technical specifications


Attributes
Typetamlite tam-et105 105va transfomer (l)110 mm x (h)30 mm x (w)38 mm
£ 21.49 excl. VAT
/ Each
£ 25.79 incl. VAT
  • Delivery usually within ( 3 ) days