• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. TAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERS

TAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERS

Starlite

See technical information

References

Tamlite:FRD/LH/GU
Rubix:234A6544
brand logo
brand logo

Technical specifications

Typetamlite frd/lh/gu gu10 long lamp holders

Product details : TAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERS


GU10 Long Lamp Holders

Technical specifications


Attributes
Typetamlite frd/lh/gu gu10 long lamp holders
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLITE BHC100 IP65 BLACK/PRIS BULKHEAD 100W BC MAX (L)247 MM X (W)127TIMEGUARD SLFM360N PIR LIGHT CONTROLLER FLUSHDRAPER 90094 10X4W LED FESTOON STRINGTIMEGUARD SLW360N PRESENCE DETECTOR PIR SENSORTIME GUARD PDFM362 PIR PRESENCE DETECTOR 2000W - 2 CHANNEL (DIA)80 MMPORTWEST HV05 ILLUMINATED FLASHING ARMBAND YELLOWVARILIGHT LIGHT DIMMERS YT150 150VA TRANSFORMER (L)167 MM X (H)52.5 MMTAMLITE TAM-ET105 105VA TRANSFOMER (L)110 MM X (H)30 MM X (W)38 MMTIME GUARD PDFM361 PIR PRESENCE DETECTOR 2000W (FLUSH MOUNT) (DIA)80 MSPARTEX 879785 CLAMP FOR G-LUX FIRST AND PLUS WORKING LAMPSSCHNEIDER 100MM MOUNTING BASE XVBZ02MCG LEDFLTRIPOD LED FLOOD LIGHT TRIPOD 3X10W OR 2X20W FL (H)1530 MMTRIDONIC ATCO 2ACE 2A CE CERTIFIED STRIP CONNECTOR 80DEGCE-MATIC PMCSF6 FLUSH CEILING SENSOR 1000W C/W (DIA)85 MM X (D)TRIDONIC ATCO 60ACE 60A CE CERTIFIELD STIP CONNECTOR 80DEG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap