VARILIGHT LIGHT DIMMERS YT150 150VA TRANSFORMER (L)167 MM X (H)52.5 MM
Low Voltage Transformers
See technical informationSee documentsReferences
Varilight:YT150
Rubix:234A8997

Documents
Product details : VARILIGHT LIGHT DIMMERS YT150 150VA TRANSFORMER (L)167 MM X (H)52.5 MM
150VA Transformer (L)167 mm x (H)52.5 mm x (W)38.5 mm
Technical specifications
Attributes
| Type | low voltage transformer |
|---|---|
| Power | 150 W |
| For model | dimmer |
Show UNSPSC/ECL@SS
£ 36.24 excl. VAT
/ Each
£ 43.49 incl. VAT
- Delivery usually within ( 3 ) days
