Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC GEN. PURPOSE TRUCK, MESH BASE/SIDES 1500X750X360 WHEELS TI541R
GPC GEN. PURPOSE TRUCK, MESH BASE/SIDES 1500X750X360 WHEELS TI541R
Gen. Purpose Truck, Mesh Base/Sides - 1500 X750 X 360
References
gpc industries:
TI541R
rubix:
203A6252
Product details
Technical specifications
Product details : GPC GEN. PURPOSE TRUCK, MESH BASE/SIDES 1500X750X360 WHEELS TI541R
Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Technical specifications
Attributes
Width
750
mm
Height
360
mm
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
431.72
excl. VAT
/
Each
£
518.06
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
GPC G1706R GI706R HEAVY DUTY SACK TRUCKS WITH PUNCTURE PROOF WHEELS
GPC CTF12Y CYLINDER TROLLEY - FOLDING SINGLE ORANGE
370A9375 STEERABLE SKATE WITH HANDLE 6000KG LOAD RATING YELLOW
GPC PLATFORM TRUCK 1200 X 800 4 MESH SIDES PI824H
GPC PWPT413Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
SPARTEX PI802H PLATFORM TRUCK - 1000 X 700 - 2 MESH ENDS 1300 X 700 X
GPC GC051Y FOLDING TROLLEY
TP604M ACKERMAN TRUCK - PLYWOOD 1000KG 2000 X 1000 CUSHION BLUE/PLYWOO
SPARTEX GI705R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - +P H
GPC PWPT424Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
GPC GI706R HEAVY DUTY SACK TRUCK
GPC 200L MOBILE TRUCK GC0200
GPC HI399Y ORDER PICKING TROLLEY 3 SHELF
GPC ATRDW16 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 16X24 LITRE CONTAINER