GPC GI706R HEAVY DUTY SACK TRUCK


Apollo Heavy Duty Angle Iron Sack Truck

References
gpc industries:GI706R
rubix:80266670
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity250 kg
See all Specifications

Product details : GPC GI706R HEAVY DUTY SACK TRUCK


Angle Iron Size W x D x H mm: 580 x 600 x 1185.Fixed Toe Plate Size W x D mm: 385 x 300.Features: Wheel guards. Wheel Size mm: 250.Load Capacity kg: 300

Strengths

Mobile on REACH compliant and puncture proof pneumatic wheels
High quality steel with a hard-wearing aqua blue powder coated finish
Complete with strong, riveted knuckle guard hand grips
Strong angle iron unit complete with wheel guards

Technical specifications


Attributes
MaterialSteel
Load capacity250 kg
ColourBlack
Show UNSPSC/ECL@SS
£ 167.66 excl. VAT
/ Each
£ 201.19 incl. VAT
  • Usually arrives within 14 working days