• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW 2XL

ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW 2XL


High Visibility jacket Orbit International

References
orbit international:FWTC YELLOW XXL
rubix:2021321
ean:5054011022808
brand logo
brand logo

Product details
Technical specifications

Product details : ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW 2XL


Technical specifications


Attributes
No attributes to display for this product
£ 44.00 excl. VAT
/ Each
£ 52.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

S491YERXL HI-VIS UNLINED JACKET YELLOW SIZE XLMASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG 3XLPORTWEST TX70ONRS LYON HI-VIS JACKET ORANGE/NAVY SIZE SLEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 5XLMASCOT 15909 FORSTER JACKET HV RED/DANTH 3XLPORTWEST HI-VIS LINED JACKET YELLOW SIZE MMASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK MMASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY MMASCOT 15515 DARTFORD JACKET HV ORG/DANTH MREGATTA TRA760 804 HV X-PRO 3LYR CL4 SOFTSHELL BLACK/YELLOW LLEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 6XLLEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW 3XLMASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY LMASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV XLLEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 5XL

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories