• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Brushes(386)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
GISS 0001152334 4-ROW STAINLESS STEEL WIRE BRUSH 103.741

GISS 0001152334 4-ROW STAINLESS STEEL WIRE BRUSH 103.741

GISS SCRATCH BRUSH PLAIN BACK 2 ROW

See technical information
References
GISS:0001152334
Rubix:210401
brand logo
brand logo
brand logo
brand logo

Product details : GISS 0001152334 4-ROW STAINLESS STEEL WIRE BRUSH 103.741


GISS SCRATCH BRUSH PLAIN BACK 2 ROW

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679141"PRODEC HDWB4 11"" 4 ROW WIRE BRUSH"PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679054PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679131PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679033EXPERT STEEL BRUSH E200306PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679063PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWSPFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679092HILLBRUSH WS6SWRES RESIN-SET DRS SS 279MM WIRE SCRATCH WHITEPFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679024PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679003PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap