• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Brushes(386)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
EXPERT STEEL BRUSH E200306

EXPERT STEEL BRUSH E200306

Wire Brush

See technical informationSee documents
References
Expert:E200306
Rubix:2014280
EAN:3258952003069
brand logo
brand logo
Documents

Product details : EXPERT STEEL BRUSH E200306


Wire brush for brake caliper.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679093PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679022"PRODEC HDWB4 11"" 4 ROW WIRE BRUSH"PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679052PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679001OSBORN 1IN BRASS BRUSH 0008-432573PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679062PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679061PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679141PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679014GEDORE 647 SPARK PLUG BRUSHSTAHLWILLE 77250000 FILE BRUSHPFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap