ANSELL MICROFLEX 93-853 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK50

Microflex 93853

See technical information

References

Ansell:93-853-9.5-10
Rubix:233A0705
Manufacturer :93853100
EAN:10076490462694
brand logo

Technical specifications

Size09,5/10
Length295 mm
Colourblue
See all Specifications

Product details : ANSELL MICROFLEX 93-853 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK50


Designed for workers in high risk environments, Microflex® 93-853 is a durable nitrile glove with a low, 0.65 AQL and an extended cuff - for enhanced barrier integrity and expanded protection over the wrist and forearm. It is approved for use with cytotoxic drugs (chemotherapy drugs).
Extended chemical splash protection, approved for handling chemotherapy drugs.

Strengths

  • Superior strength and durability for maximum protection against rips, snags or tears
  • Low, 0.65 AQL for advanced barrier protection
  • Tested for use with chemotherapy/cytotoxic drugs
  • Tested against both fentanyl and gastric acid (vomit) to simulate hazardous, real world overdose situations

Applications

Machining|Final Assembly|Maintenance|Laboratory Maintenance & Clean-Up|Laboratory Research and Development|Raw Material and Preparation|Healthcare|Chemical spillages|Press shop

Technical specifications


Attributes
Size09,5/10
Length295 mm
Colourblue
Main materialnitrile
Food contactyes
Packaging50 gloves per dispenser, 10 dispensers per case (500 gloves per case); *40 gloves per dispenser (size xxxl) / 400 gloves per case (size xxxl)
Thickness0.14 mm
Materialnitrile (nbr - synthetic nitrile rubber)
Powderedno
Category3
£ 14.00 excl. VAT
/ Each
£ 16.80 incl. VAT
  • Usually arrives within 14 working days

Size

Colour