ANSELL KIMTECH KTGPUP NON-STERILE SINGLE USE GLOVES XL PK90
Glove
See technical informationSee documentsReferences
Kimtech:90629
Rubix:80081405
Manufacturer :90629
EAN:05027375025716

Documents
Product details : ANSELL KIMTECH KTGPUP NON-STERILE SINGLE USE GLOVES XL PK90
Offering the highest protection of all Kimtech™ gloves, Textured fingertips and beaded cuffs ensure strength and sensitivity, and the gloves are also anti-static and food contact approved.
Strengths
Industry-leading gloves offering unrivalled protection, cleanliness and quality
Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous
Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing
Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous
Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 250 mm |
| Colour | purple |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 pieces case;900 units case |
| Thickness | 0.16 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 32.96 excl. VAT
/ Each
£ 39.55 incl. VAT
- Usually arrives within 14 working days
