SAFEDON SD912 DISPOSABLE NITRILE GLOVES CUFF 1ST BLUE MEDIUM BOX 200
Safedon
See technical informationReferences
Polyco Healthline:SD912-M
Rubix:358A4820
Manufacturer :SD912-M
Product details : SAFEDON SD912 DISPOSABLE NITRILE GLOVES CUFF 1ST BLUE MEDIUM BOX 200
SafeDon SD912 Blue Nitrile Gloves are lightweight, medical grade, and latex free, designed for optimal protection and comfort. Featuring a textured fingertip finish, these gloves provide excellent grip and tactile sensitivity. The innovative cuff first dispensing system allows for one glove to be dispensed at a time, minimising waste and reducing the risk of cross-contamination while enhancing donning efficiency. Twin pack dispenser with two 100 piece glove packs is designed to replicate the traditional glove dispenser.
Compatible with the following wall mounted but removable dispensers: GE/TXD, GE/SGD, GE/TGD and GE/GAD.
Compatible with the following wall mounted but removable dispensers: GE/TXD, GE/SGD, GE/TGD and GE/GAD.
Strengths
SafeDon: Packed in a Cuff 1st™ dispenser for reduced cross contamination
Dispenses one glove at a time, eliminating glove wastage
Wall Mountable: Dispensers can be wall mounted with compatible glove dispenser holders
Grip: Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions
Sensitivity: Latex free, reducing the risk of hypersensitivity and allergic reactions to natural rubber proteins
Powder Content: Powder Free, reducing the risk of dust contamination
Silicone Free: Silicone residues from gloves can interfere with painting, coating, or adhesive bonding processes, potentially causing defects. These silicone-free gloves help minimise that risk, ensuring clean application surfaces.
Chemical Resistant: Achieves type C chemical resistance according to EN ISO 374-1, for chemical protection against at least 1 chemical
EN ISO 374-5 Protection: Conforms with the requirements of EN ISO 374-5, for protection against bacteria, fungi and virus
This product is classified as a Class I Medical Device in compliance with the requirements of Medical Device Regulation (EU) 2017/745 & UK MDR 2002 (SI2002 No.618 as amended) (UKCA)
Tested to European standards EN420, EN ISO 374-1, EN ISO 374-4 & EN ISO 374-5
Compliant with European Standards EN455: Medical Gloves for Single Use parts 1,2,3&4
Tested in compliance with Commission Regulation (EU) No 10/2011 for Food contac
Dispenses one glove at a time, eliminating glove wastage
Wall Mountable: Dispensers can be wall mounted with compatible glove dispenser holders
Grip: Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions
Sensitivity: Latex free, reducing the risk of hypersensitivity and allergic reactions to natural rubber proteins
Powder Content: Powder Free, reducing the risk of dust contamination
Silicone Free: Silicone residues from gloves can interfere with painting, coating, or adhesive bonding processes, potentially causing defects. These silicone-free gloves help minimise that risk, ensuring clean application surfaces.
Chemical Resistant: Achieves type C chemical resistance according to EN ISO 374-1, for chemical protection against at least 1 chemical
EN ISO 374-5 Protection: Conforms with the requirements of EN ISO 374-5, for protection against bacteria, fungi and virus
This product is classified as a Class I Medical Device in compliance with the requirements of Medical Device Regulation (EU) 2017/745 & UK MDR 2002 (SI2002 No.618 as amended) (UKCA)
Tested to European standards EN420, EN ISO 374-1, EN ISO 374-4 & EN ISO 374-5
Compliant with European Standards EN455: Medical Gloves for Single Use parts 1,2,3&4
Tested in compliance with Commission Regulation (EU) No 10/2011 for Food contac
Applications
• Automotive
• Construction and Utility
• Engineering and Manufacturing
• Food Manufacturing and Preparation
• Janitorial
• Medical, Vet, and Dental
• Construction and Utility
• Engineering and Manufacturing
• Food Manufacturing and Preparation
• Janitorial
• Medical, Vet, and Dental
Technical specifications
Attributes
| Size | m |
|---|
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
- Usually arrives within 14 working days


