SMC AC10A-M5C-A FILTER REGULATOR + LUBRICATOR
Air Filter Regulator + AC-A Series Lubricator
See technical informationSee documentsReferences
SMC:AC10A-M5C-A
Rubix:393A2648
EAN:3618035604260

Documents
Product details : SMC AC10A-M5C-A FILTER REGULATOR + LUBRICATOR
Strengths
Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360-degree visibility.
Applications
Ideal for the removal of contamination agents.
Technical specifications
Attributes
| Threading diameter (inch) | 0.197 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 7 bar |
| Material | polycarbonate |
| Design size | 10 |
| Filter fineness | 5 µm |
| Connection 1 | m5 x 0,8 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Usually arrives within 14 working days