TEGERA 880 SYNTHETIC GLOVE 6 XS

Assembly gloves 880 TEGERA®

See technical information
References
Tegera:880-6
Rubix:386A1884
EAN:7392626017870
brand logo
brand logo
Technical specifications
Size6
Coating of the glovespolyvinyl chloride (pvc)
Abrasion resistance level4
See all Specifications

Product details : TEGERA 880 SYNTHETIC GLOVE 6 XS


Comfortable assembly glove with breathable back suitable for versatile work in dry, moist, and greasy environments. Nylon knitted with PVC dipped palm in sandy finish for better grip performance. Dirt-masking dark grey and black colours for extended product life.
Comfortable assembly glove with PVC dipped palm suitable for versatile work areas.

Strengths

Water repellent palm

Applications

PIM_TEAM
brand logo

Technical specifications


Attributes
Size6
Coating of the glovespolyvinyl chloride (pvc)
Abrasion resistance level4
Main materialnitrile
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
  • Usually arrives within 14 working days

Size

Main material

Select variants (6)