ANSELL PICOSOFT C363 MULTIPURPOSE PVC GLOVES 0121A 8 M
Picot Soft DG Grey glove
See technical informationReferences
Ansell:2F8DE02900
Rubix:394A3323
Manufacturer :C363080
EAN:3252449020294



Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 0 |
Product details : ANSELL PICOSOFT C363 MULTIPURPOSE PVC GLOVES 0121A 8 M
Protective industrial glove with synthetic filament knit cuff covered with dots on one side and synthetic coating on fingertips.
Designed for light, delicate applications in dry environments; high dexterity and tactile sensitivity ensure safe, precise handling.
PVC dots on palm for improved grip.
Fine, stretchable mesh for excellent comfort.
Complies with EN 388:2003_0121.
Designed for light, delicate applications in dry environments; high dexterity and tactile sensitivity ensure safe, precise handling.
PVC dots on palm for improved grip.
Fine, stretchable mesh for excellent comfort.
Complies with EN 388:2003_0121.
Strengths
High level of flexibility with optimum dexterity.
Excellent grip thanks to fingertip coating.
Excellent grip thanks to fingertip coating.
Applications
For all fine handling work (assembly, mounting, inspection, etc.) in all industrial activities.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 0 |
| Main material | polyamide |
| ESD | no |
| Usage environment | dry |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days