Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
Synthetic leather glove TEGERA 9140
References
tegera:
9140-7
rubix:
386A2218
ean:
7392626027329
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA® 9140, Synthetic leather glove, unlined, 0,5 mm Microthan®, polyester, Cat. II, chrome free, breathable back, for fine assembly work
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
1
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.03
excl. VAT
/
Each
£
19.24
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 7
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 10 PK1
TEGERA 888 LEATHER GLOVE 7 S
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 10
TEGERA 8835R SYNTHETIC GLOVE 10 XL
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 6
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
GISS 840020 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 10
GISS 855056 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 9
TEGERA 882 SYNTHETIC GLOVE 8 M
TEGERA 957 SYNTHETIC GLOVE 8 M
TEGERA 863R SYNTHETIC GLOVE 8 M
TEGERA 8803 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 747A SYNTHETIC GLOVE 7 S
PORTWEST A740BKRL POWERTOOL PRO GLOVE BLACK SIZE L