GLOVE SUN CUT PU B
Size | 7 |
---|---|
Cutting resistance level | B |
Main material | Nylon |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
ESD | No |
Coating | Polyurethane |
Type | Glove |
Material | PHD, nylon, polyester, Spandex and fiber glass |
Usually arrives within 14 working days