TRAFFIGLOV TG5895 LATEX/NITRILE FOAM DDIPPED GLOVES 4X42D GREEN
Size | 10 |
---|---|
Cutting resistance level | X |
Main material | Polyester |
Size | 10 |
---|---|
Cutting resistance level | X |
Main material | Polyester |
Usage environment | Oily or greasy |
Coating | Latex |
Type | Glove |
Colour | Green |
Material | Polyester, HPPE, Steel, Elastane |
Usually arrives within 14 working days