ANSELL HYFLEX 11-515 CUT NITRILE GLOVES 4X42E 11 2XL
HyFlex 11515
See technical informationSee documentsReferences
Ansell:11-515-11
Rubix:236A3577
Manufacturer :11515110



Documents
Product details : ANSELL HYFLEX 11-515 CUT NITRILE GLOVES 4X42E 11 2XL
- Experience exceptional comfort and durability combined with ANSI Level 5 Cut performance and high visibility. The new HyFlex® 11-515 glove is ergonomically designed so users are more likely to wear the glove
- It helps keep workers visible in low light situations thus reducing the opportunities for hand injuries to occur
- The HyFlex® 11-515 glove has several outstanding features, including INTERCEPT TECHNOLOGY® yarn developed by Ansell and DuPont™, which
incorporates Kevlar® Stretch Armor Technology
- The extended cuff provides additional cut protection in the highly sensitive wrist area. Our foam nitrile formulation provides longer wear for increased
durability
- The HyFlex® 11-515 offers superior grip and tactility in light oil or dry environments, providing sure grip and assurance when handling sharp objects and knives.
- With incredible cut protection, high visibility and a relaxed fit, the HyFlex® 11-515 enables your workers to perform safely and efficiently
High visibility with superior cut resistance and durability.
Strengths
- Ability to handle sharp parts and knives with confidence, increasing worker output and security in light oil or dry applications
- Provides ANSI Level 4 abrasion resistance for longer life
- New coating technology provides increased wear in high stress areas
- Silicone-free and latex-free for worker and product protection
- Available in a wide range of sizes to protect more workers
- Also available in vend pack
Applications
Press shop operations|Handling metal sheets & panels|Inspection, selecting, checking parts|Processing sheets, coils, tubes |Cutting glasses, sheets, panels
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | e |
| Main material | para-aramid |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- In stock: Next day delivery