SKYTEC SKY00145 XENON XN135 CHEM PROTECT NITRILE GLOVES GREEN 11/XXL
Glove Xenon XN135
See technical informationReferences
Skytec:XENON XN135 11/XXL
Rubix:232A1047
Manufacturer :SKY00145
EAN:5060431759095

Product details : SKYTEC SKY00145 XENON XN135 CHEM PROTECT NITRILE GLOVES GREEN 11/XXL
A soft, lightweight and robust glove offering great dexterity. Triple coated nitrile provides a strong chemical resistance. Superior grip in wet and oily environments. Thin nylon liner to improve comfort and reduce sweat. Long cuff to provide forearm protection. Designed for easy movement and continuous wear. No irritation by seams in contact with the skin. EN388_4121X ; EN374-1 Type A ; EN374-5:2016
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Length | 350 mm |
| Main material | hppe |
| Material | hppe / nylon |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- Usually arrives within 14 working days
