ANSELL 37-695 ALPHATEC FLOCKED NITRILE GLOVES GRN SIZE 9
AlphaTec Solvex 37695
See technical informationSee documentsReferences
Ansell:37-695-9
Rubix:326687
Manufacturer :37695090
EAN:0076490457273





Documents
Product details : ANSELL 37-695 ALPHATEC FLOCKED NITRILE GLOVES GRN SIZE 9
- High performance nitrile compound ,providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments
- The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity
- Suitable for heavy-duty cleaning applications
High-comfort, chemical resistant, 0.425 mm glove for a wide range of applications.
Strengths
- Cotton flocking, reducing sweat for the wearer
- Fully reusable, with an unequaled abrasion resistance
- Provides superb comfort for the wearer
- Reversed lozenge finish further enhancing levels of grip
Applications
Delivery of parts to production line|Welding|All food processing applications that have food contact|Forging operations|General pumping work|Handling incoming goods|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Testing|Opening furnaces draining pumps valves or lines and crackers BTX process|Painting or cleaning tools or robots
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 380 mm |
| Chemical protection value | ajklpt |
| Main material | nitrile |
| ESD | yes |
| Packaging | 12 pairs/polybag, 6 polybags/carton |
| Colour | green |
| Thickness | 0.46 mm |
| Material | cotton |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- In stock: Next day delivery