GISS 880430 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 10

GISS 880428 G-NIT MAX CHEM GAUNTLET 4121X AKL

See technical informationSee documents

References

GISS:880430
Rubix:209A5486
Manufacturer :880430
EAN:3660338338373
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size10
Length300 mm
Chemical protection valueakl
See all Specifications

Documents

Product details : GISS 880430 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 10


Nitrile coating on the entire glove, double coating in nitrile foam to ensure optimal grip in oily environment.
18 gauge.
Length 30 cm.
Pack of 6 pairs / Box of 72 pairs.
APPLICATIONS.
Handling of chemical products, paints, inks and adhesives.
Handling of greasy and oily objects.
STRONG POINTS.
Very good dexterity and tactile sensitivity.

Strengths

• Very good dexterity and tactile sensitivity

Applications

• Handling of chemical products, paints, inks and adhesives
• Handling of greasy and oily objects
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size10
Length300 mm
Chemical protection valueakl
Main materialnitrile
ESDno
Colourblack
Materialnitrile on polyamide support
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
  • In stock: Next day delivery

Size