PORTWEST A120 GRIP13 PU PALM GLOVES 3131X GREY L

Glove

See technical information

References

Portwest:A120GRRL
Rubix:80490341
Manufacturer :A120GRRL
EAN:5036108210787
brand logo

Technical specifications

Sizel
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Product details : PORTWEST A120 GRIP13 PU PALM GLOVES 3131X GREY L


Perfect for complex tasks where dexterity and breathability are essential. Now available in a wide variety of colors and sizes.

Features
Smooth PU shell for superior abrasion resistance
Coated palm for increased dexterity and breathability
13 gauge knitted inner backing for a perfect fit
Maximum dexterity
Perfect for complex tasks
Excellent abrasion and tear resistance
CE certified
Display label to aid presentation for in-store sales
Maximum dexterity
ANSI A1 cut level
UKCA marking
PU palm glove

Technical specifications


Attributes
Sizel
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialpolyurethane
Usage environmentdry
Packaging12 pack;480 carton
Materialnylon;pu (palm)
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
  • In stock: Next day delivery

Size