TEGERA 5114 SYNTHETIC LEATHER GLOVE 10 XL

Synthetic leather glove TEGERA 5114

See technical informationSee documents
References
Tegera:5114-10
Rubix:386A1016
EAN:7392626035003
brand logo
Technical specifications
Size10
Coating of the gloveswithout
Abrasion resistance level2
See all Specifications
Documents

Product details : TEGERA 5114 SYNTHETIC LEATHER GLOVE 10 XL


A fine assembly glove made of stretchy synthetic leather, making it highly flexible and responsive. Unlined and ventilated upper side for breathability. Easy to put on thanks to the elastic band. Suitable for assembly work in areas such as plumbing, electrical work, carpentry, and warehouses.
Fine assembly glove in stretchy synthetic leather, highly flexible and responsive.

Strengths

Breathable back,Reinforced index finger,Reinforced seams,Elastic

Applications

Fine assembly,Assembly,Machine operating,Carpentry,Installation work,HVAC installation,Machine driving,Warehouse work,Airport work

Technical specifications


Attributes
Size10
Coating of the gloveswithout
Abrasion resistance level2
Main materialnitrile
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)