References
Tegera:886-6
Rubix:386A2068
EAN:7392626063068


Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 886 SYNTHETIC GLOVE 6 XS
Synthetic glove, nitrile, 3/4 dipped, smooth finish, 15 gg, Lycra®, nylon, Cat. II, water and oil repellent palm, for fine assembly work
Durable glove dipped in nitrile foam that is light and easy to work with.
Strengths
Water and oil repellent palm and knuckle
Applications
PIM_TEAM
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Size | 6 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | elastane |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Usually arrives within 14 working days