GISS 887689 G-CUT SC PU CUT C GLOVES 4X43C 8
GLOVES G-CUT SC PU C
See technical informationSee documentsReferences
GISS:887689
Rubix:237A4735
EAN:3660338410796

Documents
Product details : GISS 887689 G-CUT SC PU CUT C GLOVES 4X43C 8
Standard : EN 388:2016
Knitted glove in HPPE fiber/Spandex. Grey PU coating on palm. Color: White. Gauge 13. Length 27 cm. Long wrist 11 cm
Knitted glove in HPPE fiber/Spandex. Grey PU coating on palm. Color: White. Gauge 13. Length 27 cm. Long wrist 11 cm
Strengths
Handling sharp objects in a dry or slightly greasy environment.
Applications
• Handling of sharp parts in a dry or slightly greasy environment
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | hppe fiber/spandex |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- In stock: Next day delivery
