TRAFFISAFE TG5210/10 METRIC X-DURA PU GLOVES GREEN
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Type | Glove |
Secondary colour | Black |
Usually arrives within 14 working days