GISS 880364 QS-CUT PU CUT D GLOVE 4X43D SIZE 7
Qs-cut pu d gloves
See technical informationSee documentsReferences
GISS:880364
Rubix:209A5435
EAN:3660338337802

Documents
Product details : GISS 880364 QS-CUT PU CUT D GLOVE 4X43D SIZE 7
Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
Strengths
• Great dexterity, excellent adhesion on dry surfaces.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | d |
| Main material | hdpe |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | phd threads |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- In stock: Next day delivery
