X-DURA CLASSIC PU
Size | 8 |
---|---|
Cutting resistance level | a |
Main material | polyurethane |
Size | 8 |
---|---|
Cutting resistance level | a |
Main material | polyurethane |
Usage environment | dry |
Abrasion resistance level | 4 |
Coating | polyurethane |
Type | glove |
Material | polyurethane |
In stock: Next day delivery