TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 11/2XL


TRAFFI TG1360 LXT ULTRAFINE X-DURA PU GLOVES 4142A

References
traffiglove:TG1360-11
rubix:239A5445
manufacturer :TG1360-11
ean:5055681050146

Product details : TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 11/2XL


The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level A. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_4142A

Technical specifications


Attributes
Size11
TypeGlove
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
  • Usually arrives within 14 working days