GISS 861866 G-CUT WORLD PU PALM COATED 4X42C GLOVES SIZE 6
Gloves g-cut world pu 5 (level 5)
See technical informationSee documentsReferences
GISS:861866
Rubix:200A3561
EAN:3660338166181

Documents
Product details : GISS 861866 G-CUT WORLD PU PALM COATED 4X42C GLOVES SIZE 6
Seamless, grey, knitted HDP-thread gloves. Gauge 13 Grey polyurethane coating on the palm and fingertips. Elastic cuffs..
Individual packaging. Packet of 10 pairs / Box of 120 pairs..
APPLICATIONS.
Handling of sharp pieces in dry or slightly greasy environment, handling of steel bars and plate in metal, processing of paper and cardboard, cutting, trimming. Standard: EN388:2003
Individual packaging. Packet of 10 pairs / Box of 120 pairs..
APPLICATIONS.
Handling of sharp pieces in dry or slightly greasy environment, handling of steel bars and plate in metal, processing of paper and cardboard, cutting, trimming. Standard: EN388:2003
Applications
• Handling of sharp pieces in dry or slightly greasy environment, handling of steel bars and plate in metal, processing of paper and cardboard, cutting, trimming
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | c |
| Main material | hdpe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | phd |
Show UNSPSC/ECL@SS
£ 5.06 excl. VAT
/ Each
£ 6.07 incl. VAT
- In stock: Next day delivery
