UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 12/3XL


Uvex phynomic C3

References
uvex:6008012
rubix:222A3318
manufacturer :700013412
ean:4048612046210
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size12
Cutting resistance levelB
Main materialPolyamide
See all Specifications

Product details : UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 12/3XL


All purpose glove, very lightweight, offering good protection against cuts. Its aqua-polymer foam coating, with suitable coating in dry and slightly moist environments, is very flexible. In response to the standard Uvex standard, it is guaranteed with no harmful substance and suitable for people with allergies. EN388 Standard.

Strengths

Good cut protection. Excellent dexterity. Excellent gripping in a dry environment. Very high level of breathability.

Applications

Precision assembly. Precision work.
brand logo
brand logo

Technical specifications


Attributes
Size12
Cutting resistance levelB
Main materialPolyamide
Food contactYes
Usage environmentDry
Abrasion resistance level4
ESDNo
CoatingPolymer
TypeGlove
Show UNSPSC/ECL@SS
£ 10.29 excl. VAT
/ Each
£ 12.35 incl. VAT
  • Usually arrives within 14 working days