PORTWEST A630 CUT D13 LEATHER PALM GLOVES 4X42D GREY S
PORTWEST A630G7R RAZOR - LITE GLOVE GREY
See technical informationReferences
Portwest:A630G7RS
Rubix:242A4892
EAN:5036108312467

Product details : PORTWEST A630 CUT D13 LEATHER PALM GLOVES 4X42D GREY S
Cut resistant level D glove with reinforced leather palm for excellent heat protection, enhanced grip and prolonged glove life. Ideal for glass handling and working with hot items up to 250°C for short periods.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Main material | hppe |
| Abrasion resistance level | 4 |
| Coating of the gloves | leather |
| Material | hppe, glass fibre |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- In stock: Next day delivery