UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 10/XL
Cut Protection Glove
See technical informationSee documentsReferences
Uvex:6003010
Rubix:387A6705
EAN:4048612062388



Documents
Product details : UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 10/XL
The uvex athletic D5 XP cut protection gloves boast very high level D cut protection and a reinforced thumb joint. The comfortable fit and knitted cuff ensure that the glove sits just right on your hands. This ensures that you can work flexibly while enjoying high levels of mechanical protection.
Strengths
•Very flexible safety gloves with excellent fit
Very good tactile feel
Safety glove with knitted cuff and reinforced thumb joint
Very good tactile feel
Safety glove with knitted cuff and reinforced thumb joint
Applications
Automotive Industry;Metalworking Industry;Glass Industry;Inspection;Sorting;Packaging
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | d |
| Main material | hppe |
| Usage environment | dry |
| Coating of the gloves | elastane |
| Colour | grey |
| Material | elastane;high-performance polyethylene (hppe);polyamide (pa);steel |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Usually arrives within 14 working days
