GISS 848156 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 8
Gloves g-grip blue (cotton/latex coated polyester)
See technical informationSee documentsReferences
GISS:848156
Rubix:200A3596
EAN:3660338090837


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Documents
Product details : GISS 848156 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 8
Standard: EN388
Knitted, seamless gloves, cotton polyester with natural anti-slip latex coating on the palm and fingertips. Elastic cuffs and aerated palm for reduced transpiration. Packet of 12 pairs / Box of 120 pairs
APPLICATIONS
Handling of slippery, damp and non-greasy parts. Handling of plywood and construction material, household garbage collection, public parks maintenance, shipping and reception of merchandise. Recommended for the agriculture, automotive, construction, feeding, glass, logistics, metallurgy, public sectors
STRONG POINTS
Supple, robust gloves, providing great dexterity and good resistance to tears. Protects hands in damp environment.
Knitted, seamless gloves, cotton polyester with natural anti-slip latex coating on the palm and fingertips. Elastic cuffs and aerated palm for reduced transpiration. Packet of 12 pairs / Box of 120 pairs
APPLICATIONS
Handling of slippery, damp and non-greasy parts. Handling of plywood and construction material, household garbage collection, public parks maintenance, shipping and reception of merchandise. Recommended for the agriculture, automotive, construction, feeding, glass, logistics, metallurgy, public sectors
STRONG POINTS
Supple, robust gloves, providing great dexterity and good resistance to tears. Protects hands in damp environment.
Strengths
Surface provides very good touch and maximum gripping
Applications
• Handling of slippery, damp and non-greasy parts
• Handling of plywood and construction material, household garbage collection, public parks maintenance, and shipping
• Recommended for the agriculture, automotive, construction, glass, logistics, public sectors
• Handling of plywood and construction material, household garbage collection, public parks maintenance, and shipping
• Recommended for the agriculture, automotive, construction, glass, logistics, public sectors
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | cotton |
| ESD | no |
| Usage environment | humid |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- In stock: Next day delivery