References
Tegera:2805-10
Rubix:386A0657
EAN:7392626280595


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : TEGERA 2805 SYNTHETIC GLOVE 10 XL
A very durable glove, fully dipped in nitrile which makes it resistant to grease, oil and water. Withstands contact heat up to 100°C/212°F. Latex free and cotton lined. Suitable for demanding work in wet, dirty, and oily environments.
Durable, nitrile dipped glove. Grease, oil, and water repellent for demanding work.
Strengths
Withstands contact heat up to 100°C,Latex-free,Oil and grease resistant,Water and oil repellent
Applications
Machine operating,Building and construction,Installation work,Sheet-metal work,Tiling,Construction,Soil preparation,Concrete work,Engineering,Machine driving,Mining
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 155.26 excl. VAT
/ Each
£ 186.31 incl. VAT
- Usually arrives within 14 working days