POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 7 PK1


Matrix® Touch 1

References
polyco healthline:45-MAT-7
rubix:2573924
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 7 PK1


Tactile touch sensitive fingertips enable the wearer to use touch screen machinery or portable touch screen devices with precision and without the need to remove the glove. Polyurethane palm coating is flexible and provides good mechanical protection. The seamless knitted liner which has been designed to be close fitting, is breathable and extremely comfortable. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3131X
brand logo

Technical specifications


Attributes
Size7
CoatingPolyurethane
Abrasion resistance level3
Main materialTextile
Length171 mm
MaterialSeamless knitted
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
  • Usually arrives within 14 working days