ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 7
HyFlex 11300
See technical informationSee documentsReferences
Ansell:11-300-7
Rubix:121A4018
Manufacturer :11300070
EAN:10076490446526





Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
Documents
Product details : ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 7
- Glove knitted with a seamless non-stop process
- Textile liner made of polyamide thread with a high elasticity
Comfort and product protection.
Strengths
- Made of high-elasticity polyamide for optimal fit
- Excellent comfort and dexterity
- Ambidextrous to increase wear life
- Low-lint glove
Applications
Final assembly|General handling|Packaging
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
| Main material | nylon |
| ESD | yes |
| Usage environment | dry |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- Usually arrives within 14 working days