Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S8
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S8
Gloves g-proof plus (water-repellent cowhide leather grain)
References
giss:
840028
rubix:
200A3586
ean:
3660338055898
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S8
Gloves, water-resistant full-grain cow skin, upper, wrist hem with artery protector..
Pack of 12 pairs / Box of 120 pairs..
APPLICATIONS.
Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades. Standard: EN388
Strengths
Cuff rib with artery protector to increase comfort and safety heavy duty use in damp environment.
Applications
• Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades.
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
2
Main material
Leather
ESD
No
Usage environment
Humid
Material
Water-repellent cowhide leather grain
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.32
excl. VAT
/
Each
£
12.38
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 866 SYNTHETIC GLOVE 10 XL
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 7
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE XL
TEGERA 722 SYNTHETIC GLOVE 6 XS
SHOWA TEMRES 281 MTP POLYURETHANE GLOVES BLUE 9/L
TEGERA 431 SYNTHETIC GLOVE CRF 12 3XL
TEGERA 873 SYNTHETIC GLOVE 10 XL
TEGERA 8125 TEXTILE GLOVE 11 2XL
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7
PORTWEST A250YERL TERGSUS GLOVE YELLOW SIZE L
TEGERA 8835R SYNTHETIC GLOVE 7 S
TEGERA 113 LEATHER GLOVE 7 S
TEGERA 114 LEATHER GLOVE 8 M
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 9
TEGERA 6615 LEATHER GLOVE 8 M