ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 7


HyFlex 11925

References
ansell:11-925-07
rubix:2588500
manufacturer :11925070
ean:10076490458642
ANSELL Gloves HYFLEX 11-925 MT 7
brand logo
brand logo
Technical specifications
Size7
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 7


  • Proprietary coating blocks oil and lubricants from making contact with the wearer’s skin resulting in improved hand health and enhanced comfort
  • Patented grip feature uses microscopic channels to wick away oil & moisture from the surface of parts or tools, ensuring safe, secure and effective glove contact, reducing risk of slippage
  • Superior ergonomic hand shape for a more comfortable fit and greater dexterity
Ultra-light duty oil repellent, oil grip multi-purpose glove.

Strengths

  • 11-925 is the first ultra-light weight HyFlex® style to combine a ¾ dip geometry, oil repellence and oil grip into a highly dexterous, high comfort glove
  • HyFlex 11-925 features Ansell’s proprietary grip technology providing reduced risk of slippage in dynamic environments
  • The liner is constructed with fine gauge nylon/ spandex yarn providing the user with an unrestricted second skin feel
  • This unique blend of protection, performance and flexibility bridges the gap from previous generations of ¾ dip oil repellent general purpose gloves, delivering enhanced flexibility, tactility, oil grip and extreme comfort

Applications

Assembly & inspection of components|Assembly and disassembly of equipment|Assembling and mounting components|Inspection (picking, checking and marking)|Mounting and dismantling|Handling outgoing goods: cans, vessels, bulkpack and cartons|Loading trucks & vehicles|Product shipping, transport and delivery
brand logo

Technical specifications


Attributes
Logistic Weight33 g
Size7
CoatingNitrile
Abrasion resistance level4
Main materialNylon
Cuff styleKnitwrist
MaterialNylon|Spandex
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
  • In stock: Next day delivery