Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA TEMRES 281 MTP POLYURETHANE GLOVES BLUE 9/L
SHOWA TEMRES 281 MTP POLYURETHANE GLOVES BLUE 9/L
General handling glove Showa
References
showa:
TEMRES 281 9/L
rubix:
183A8218
ean:
4901792021906
Technical specifications
Size
9
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SHOWA TEMRES 281 MTP POLYURETHANE GLOVES BLUE 9/L
Technical specifications
Attributes
Size
9
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Humid
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.00
excl. VAT
/
Each
£
15.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 8
TEGERA 925 TEXTILE GLOVE 6 XS
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 10
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 11
TEGERA 106 LEATHER GLOVE 15 6XL
TEGERA 115 LEATHER GLOVE 6 XS
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 6
TEGERA 690 LEATHER GLOVE 11 2XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA 8802 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 9
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 6