POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 7 PK1
Gloves
See technical informationSee documentsReferences
Polyco Healthline:9881
Rubix:80371479





Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 7 PK1
Strengths
•Comfort: 18-gauge seamless knitted liner is ultra-lightweight, breathable and highly flexible, ensuring ultimate comfort at all times
Cut Resistant: Fine cut resistant yarn offers excellent cut resistance in a lightweight glove
Durable: Thin polyurethane coating in combination with the cut resistant liner delivers abrasion performance making the glove highly durable
Design: Combines tactility and protection meaning you no longer have to compromise on user comfort, safety or productivity
Cut Resistant: Fine cut resistant yarn offers excellent cut resistance in a lightweight glove
Durable: Thin polyurethane coating in combination with the cut resistant liner delivers abrasion performance making the glove highly durable
Design: Combines tactility and protection meaning you no longer have to compromise on user comfort, safety or productivity
Applications
Automotive;Construction & Utility;Engineering and Manufacturing;Waste Management and Local authority
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Packaging | 10 pairs polybag;100 pairs case |
| Material | polyurethane (coating) |
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
- Usually arrives within 14 working days