Synthetic glove TEGERA 8804 INFINITY
Size | 11 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 11 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Nylon |
Cuff style | Knit Wrist |
Colour | Black |
Secondary colour | Yellow |
Material | Nitrile/nylon |
In stock: Next day delivery