TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M

Synthetic leather glove TEGERA 9196

See technical information

References

Tegera:9196-8
Rubix:386A2261
EAN:7392626036420
brand logo
brand logo

Technical specifications

Size8
Main materialpolyester
ESDno
See all Specifications

Product details : TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M


Glove in synthetic Microthan®+ leather, extra durable for heavy assembly work. With Tegera WristControl for professional work that requires extra ergonomic support for the wrist. Good fingertip sensitivity and perfect fit. Ergonomic functions such as reinforced index finger, reinforced seams, pre-curved fingers, and specially designed thumb. Extra-long and chrome free.
Synthetic leather glove for work that require extra protection for the wrist.

Strengths

Wrist-supporting,Extra long,Chrome free,Reinforced index finger,Reinforced seams,Reinforced fingertips,Pre-curved fingers,Specially designed thumb,Ergonomically shaped,Specially designed details

Applications

Assembly,Machine operating,Building and construction,Carpentry,Installation work,HVAC installation,Construction,Soil preparation,Transport work,Machine driving,Warehouse work,Airport work,Wood industry work,Forest work,Agricultural work,Gardening,Repair work
brand logo

Technical specifications


Attributes
Logistic Weight120,6 g
Size8
Main materialpolyester
ESDno
£ 33.99 excl. VAT
/ Each
£ 40.79 incl. VAT
  • Usually arrives within 14 working days

Size