Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Synthetic leather glove TEGERA 9111
References
tegera:
9111-8
rubix:
386A2164
ean:
7392626012219
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA® 9111, Synthetic leather glove, half-lined, 0,7 mm Microthan®+, diamond grip pattern, cotton, flannel, Cat. II, reinforced seams, chrome free, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.73
excl. VAT
/
Each
£
22.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 16 CHEMICAL PROTECTION GLOVE 8 M
TEGERA 850 SYNTHETIC GLOVE 5 2XS
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 9
A300-M BLUKNITWRISTGLOVE
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7
TEGERA 919 TEXTILE GLOVE 6 XS
TEGERA 850 SYNTHETIC GLOVE 9 L
TEGERA 873 SYNTHETIC GLOVE 9 L
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1
TEGERA 618 SYNTHETIC GLOVE 10 XL
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 8/M
TEGERA 116 LEATHER GLOVE 6 XS
PORTWEST A250BLUM TERGSUS GLOVE BLUE SIZE M
TEGERA 5114 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 8155 LEATHER GLOVE 11 2XL