SPARTEX 895122 HIGH TEMPERATURE ALUMINIUM GREASE - 500 ML
Gr-2 high temperature alu. grease
See technical informationSee documentsReferences
Superseded Ref:840634
Spartex:895122
Rubix:257A4518
EAN:3660338474910
Documents
Product details : SPARTEX 895122 HIGH TEMPERATURE ALUMINIUM GREASE - 500 ML
Reduces friction & protects against corrosion. Reduces risk of seizing at high temperatures. Resistant to high pressure & water vapour. Grease forms protective layer on nuts, bolts, studs, threads, brake axles, spring blades and flanges, valves, valve joints & threaded fittings. Lubricates immediately. Do not apply to hot surfaces. Operating temperature: 800°C. Prevents any gripping and tearing of exposed parts at high temperatures. Facilitates assembly and dismantling of assemblies with screw threads, while ensuring watertightness. Minimizes the risk of seizing at high temperatures. Resists high pressure, water vapour. Anti-corrosion effect, leaves a protective layer on parts such as bolts, nuts, studs exposed to saline atmosphere.
Strengths
Minimizes the risk of seizing
Applications
Lubricant to prevent wear and sticking of screwed connections which are exposed to very high temperatures and protect against corrosion.
Technical specifications
Attributes
| Volume | 650 ml |
|---|
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
- In stock: Next day delivery

