AMBERSIL 40+ MULTI-PURPOSE MAINTENANCE OIL 400 MLT 31563
Ambersil Multi-Purpose Maintenance Oil
See technical informationSee documentsReferences
Ambersil:31563
Rubix:2579741

Documents
Product details : AMBERSIL 40+ MULTI-PURPOSE MAINTENANCE OIL 400 MLT 31563
AMBERSIL 40+ is the complete maintenance treatment for protection against corrosion, water displacement, lubrication and light surface rust removal. One simple application - by spray, swab or dip - stops the spread of existing corrosion, gives lasting protection against further attack and removes and repels ambient moisture. Highly effective water displacing properties make 40+ the perfect ‘damp-start’ solution for ignition systems and other electrical equipment. The protective, lubricating film is non-conductive and remains operational even at severe sub-zero temperatures. It will not affect paints or plastics and is lastingly effective on all metals, including aluminium. Freshly machined surfaces resist ‘finger-printing’ and will stay clean and bright, even in highly corrosive conditions
Strengths
High corrosion protection and water displacement properties
Non-conductive film
Safe on most paints, rubbers and plastics
Non-conductive film
Safe on most paints, rubbers and plastics
Applications
Ideal for use on all mechanical and electrical equipment. As a penetrant, it will quickly free seized nuts, bolts and bearings
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | -20 °C |
| Max. temperature | 115 °C |
Show UNSPSC/ECL@SS
£ 7.90 excl. VAT
/ Each
£ 9.48 incl. VAT
- In stock: Next day delivery
