TYGRIS R-228X400ML CLEAR POLYMER CHAIN LUBRICANT 400ML
Clear Polymer Chain Lubricant R228
See technical informationSee documentsReferences
Tygris:R-228
Rubix:80367323
Manufacturer :R228

Documents
Product details : TYGRIS R-228X400ML CLEAR POLYMER CHAIN LUBRICANT 400ML
Tygris R228 is a clear, polymer based lubricant which is used on chains and sprockets, pins and bushes where its anti-fling performance is important and where a clear invisible film is necessary for cosmetic reasons. It penetrates into the chain, depositing a film ofextreme pressure additives and polymers which will withstand pressure washing.
Strengths
Clear polymer based product; Fortified with PTFE for improved load resistance; Good thermal stability; Extreme pressure additives; Will not fling off; Extends chain life; Resists and prevents corrosion; Clean to use; Penetrates deep into chain links; Withstands pressure cleaning.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | can |
| Type | chain lubricant |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
- In stock: Next day delivery
