TYGRIS R-220X400ML R220 CHAIN & WIRE LUBRICANT SPRAY 400M
Chain & Wire Lubricant R220
See technical informationSee documentsReferences
Tygris:R-220
Rubix:80004288
Manufacturer :R220

Documents
Product details : TYGRIS R-220X400ML R220 CHAIN & WIRE LUBRICANT SPRAY 400M
Tygris R220 is a heavy duty, molybdenum disulphide reinforced lubricant which penetrates deeply into drive chains and wire ropes to give long lasting lubrication, preventing corrosion, wear and chain elongation. It gives outstanding performance under extreme load and is resistant to fling off.
Strengths
Use on chain blocks - drive chains - fork lift chains and wire ropes; Extreme pressure additives for heavy loads; Excellent lubrication properties; Resistant to flinging off; Penetrates deeply; Only a thin film is left on the surface for corrosion prevention; High resistance to wash off.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | can |
| Type | lubricant |
| Min. temperature | -10 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 14.28 excl. VAT
/ Each
£ 17.14 incl. VAT
- In stock: Next day delivery
